Yellow-Green Grd-Bond. Braid, Halogen Free, 75 A Ampacity, 19.74 kcmil, 11.811"

Item #: 1173337

Cat #: MBJYG10-300-6

UPC: 782856951643

$ 22.31 EA
Company wide:
0 in stock
Documents & Guides
Flat Insulated Tinned Copper Grounding Braid. MBJYG10-300-6, Halogen Free, 75 A Intensity, 19.74 kcmil (10 mm²), 11.811" (300 mm).

Overview

Flat Insulated Tinned Copper Grounding Braid. MBJYG10-300-6, Halogen Free, 75 A Intensity, 19.74 kcmil (10 mm²), 11.811" (300 mm).

MBJYG Grounding and Bonding Braids are a reliable and convenient ground solution for applications that require flexibility and durability. Designed with halogen-free and flame retardant yellow green insulation, MBJYG braids are made with tinned copper ground braids and solid palms that are ready to install without any additional cutting, stripping, crimping or punching. MBJYG braids also do not require the addition of tin or crimped lugs and the proprietary manufacturing process helps optimize the electrical contact between each wire and helps eliminate moisture issues in the palms, helping prevent corrosion and extend the useful life of the braid.

Also known as: 782856951643, MBJYG10-300-6, EFX563611

Features & Benefits

  • Complete range of earth/ground flexible connections from 6 - 25 mm² (11.84 - 49.33 kcmil) cross section and from 100 - 300 mm (3.937" - 11.811") length
  • Integral palm, without tin or crimped lugs for superior electrical contact and tensile strength resistance
  • Resistant to vibration and fatigue, reducing maintenance
  • Provides weight savings, material savings and lower impedance when compared to similar lugged cables with insulation
  • Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching
  • Halogen free and flame retardant yellow green insulation
  • Quick and easy to install
  • Recommended by the EMC/EMI directives and less impedance than cables
  • RoHS compliant

Specifications

Material: Copper
Volts AC: 600
Finish: Tinned
Material: Copper
Finish: Tinned
Volts AC: 600