IBS Advanced Round Insulated Braided Conductor, 400 A, 0.94" x 0.39" x 32.68"

Item #: 1173313

Cat #: IBSADV120-830

UPC: 782856961444

$ 307.19 EA
Company wide:
0 in stock
Documents & Guides
IBS Advanced round, insulated, braided and halogen-free power conductor.. IBSADV120-830, 400 A, 120 mm², 24 mm x 10 mm x 830 mm (0.94" x 0.39" x 32.68").

Overview

IBS Advanced round, insulated, braided and halogen-free power conductor.. IBSADV120-830, 400 A, 120 mm², 24 mm x 10 mm x 830 mm (0.94" x 0.39" x 32.68").

IBS Advanced Round Insulated Braided Conductor, Halogen Free are the ideal ready-to-install flexible wire replacement solution. Round IBS Advanced connect to the terminals of an electrical device without the need for additional accessories, such as angular connectors, spreaders, ring terminal connectors or extenders. Round IBS Advanced are available in cross sections of 120, 185 and 240 mm² (236.82, 365.10, and 473.65 kcmil), lengths from 330 to 1,030 mm (9.06" to 40.55"), and amperages ranging from 420 to 630 A.

Also known as: 782856961444, IBSADV120-830, EFX534518

Features & Benefits

  • Resistant to vibration, improving reliability and performance
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material
  • Tinned copper provides superior corrosion resistance
  • Improves assembly flexibility and aesthetics
  • Quick and easy installation
  • No additional cutting, stripping, crimping and punching needed
  • Conforms to NF EN 45545 obtaining an HL3 classification for chapters R22 and R23
  • Small wire diameter provides maximum flexibility
  • Dramatically smaller and more flexible than comparable cable based on ampacity
  • Better power density than cable with lower skin effect ratio

Specifications

Material: Copper
Volts AC: 600
Finish: Tinned
Material: Copper
Finish: Tinned
Volts AC: 600