IBSADV25-230 IBS ADV

Item #: 1173295

Cat #: 534500

UPC: 782856961208

$ 22.01 EA
Company wide:
0 in stock
Documents & Guides
IBSADV25-230 IBS ADV

Overview

IBSADV25-230 IBS ADV

IBS/IBSB Advanced insulated braided conductor designed for front-connection to molded case circuit breakers. Halogen-free, tinned copper braid provides vibration resistance, easy installation (no cutting/crimping), integral palms and marine/rail certifications for demanding environments.

Also known as: 782856961208, 534500, EFX534500

Features & Benefits

  • Suitable for all main molded case circuit breakers
  • Resistant to vibration, improving reliability and performance
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material
  • Tinned copper provides superior corrosion resistance
  • Improves assembly flexibility and aesthetics
  • Quick and easy installation
  • No additional cutting, stripping, crimping and punching needed
  • Integral palm without lugs or terminals reduces material and assembly weight
  • Conforms to NF EN 45545 obtaining an HL3 classification for chapters R22 and R23
  • DNV GL® and Bureau Veritas certified for marine and offshore applications

Specifications

Amps: 160
Material: Copper
Finish: Tinned
Length: 9.060 in
Amps: 160
Finish: Tinned
Material: Copper
Length: 9.060 in