IBSBADV70-230 IBSB ADV

Item #: 1173261

Cat #: 534414

UPC: 782856960782

$ 50.90 EA
Company wide:
0 in stock
Documents & Guides
IBSBADV70-230 IBSB ADV

Overview

IBSBADV70-230 IBSB ADV

IBS/IBSB Advanced insulated braided conductor — a halogen-free, ready-to-install flexible power replacement for compact molded case circuit breakers. Tinned copper braid offers corrosion resistance, vibration tolerance, integral palm terminations (no lugs), and certifications for marine/offshore and rail fire safety (DNV GL, Bureau Veritas, NF EN 45545).

Also known as: 782856960782, 534414, EFX534414

Features & Benefits

  • Suitable for all main molded case circuit breakers
  • Resistant to vibration, improving reliability and performance
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material
  • Tinned copper provides superior corrosion resistance
  • Improves assembly flexibility and aesthetics
  • Quick and easy installation
  • No additional cutting, stripping, crimping and punching needed
  • Integral palm without lugs or terminals reduces material and assembly weight
  • Conforms to NF EN 45545 obtaining an HL3 classification for chapters R22 and R23
  • DNV GL® and Bureau Veritas certified for marine and offshore applications

Specifications

Material: Copper
Amps: 300
Finish: Tinned
Length: 9.060 in
Material: Copper
Finish: Tinned
Amps: 300
Length: 9.060 in