IBSBADV50-830 IBSB ADV

Item #: 1173259

Cat #: 534412

UPC: 782856960973

$ 104.17 EA
Company wide:
0 in stock
Documents & Guides
IBSBADV50-830 IBSB ADV

Overview

IBSBADV50-830 IBSB ADV

IBS/IBSB Advanced insulated braid delivering a ready-to-install, halogen-free flexible conductor solution for compact breakers. Tinned copper braid improves corrosion resistance and assembly speed; certified for marine and rail applications.

Also known as: 782856960973, 534412, EFX534412

Features & Benefits

  • Suitable for all main molded case circuit breakers
  • Resistant to vibration, improving reliability and performance
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material
  • Tinned copper provides superior corrosion resistance
  • Improves assembly flexibility and aesthetics
  • Quick and easy installation
  • No additional cutting, stripping, crimping and punching needed
  • Integral palm without lugs or terminals reduces material and assembly weight
  • Conforms to NF EN 45545 obtaining an HL3 classification for chapters R22 and R23
  • DNV GL® and Bureau Veritas certified for marine and offshore applications

Specifications

Amps: 250
Material: Copper
Finish: Tinned
Length: 32.680 in
Amps: 250
Finish: Tinned
Material: Copper
Length: 32.680 in