IBSBADV50-530 IBSB ADV

Item #: 1173257

Cat #: 534410

UPC: 782856960942

$ 69.97 EA
Company wide:
0 in stock
Documents & Guides
IBSBADV50-530 IBSB ADV

Overview

IBSBADV50-530 IBSB ADV

IBS/IBSB Advanced insulated braided power conductor — halogen-free, tinned copper braid optimized for molded case breaker connections. Offers vibration resistance, quick installation without accessories, integral palms and certifications for marine/offshore and rail fire safety.

Also known as: 782856960942, 534410, EFX534410

Features & Benefits

  • Suitable for all main molded case circuit breakers
  • Resistant to vibration, improving reliability and performance
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material
  • Tinned copper provides superior corrosion resistance
  • Improves assembly flexibility and aesthetics
  • Quick and easy installation
  • No additional cutting, stripping, crimping and punching needed
  • Integral palm without lugs or terminals reduces material and assembly weight
  • Conforms to NF EN 45545 obtaining an HL3 classification for chapters R22 and R23
  • DNV GL® and Bureau Veritas certified for marine and offshore applications

Specifications

Amps: 250
Material: Copper
Length: 20.870 in
Finish: Tinned
Amps: 250
Length: 20.870 in
Material: Copper
Finish: Tinned