9WPLV/LED/830/BP/2P

Item #: 1173237

Cat #: S8536

UPC: 045923085369

Company wide:
0 in stock
9 Watt LED PL 2-Pin; 3000K; 950 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Vertical; Type B; Ballast Bypass

Overview

9 Watt LED PL 2-Pin; 3000K; 950 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Vertical; Type B; Ballast Bypass
Also known as: 045923085369, S8536, SATS8536

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 950
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (G24d)
Volts AC Range: 120 - 277
Lumens: 950
Wattage: 9
Dimmable: No
Angle: 120°