2' x 2' LED High Bay

Item #: 1173187

Cat #: IBE L24 22LM MVOLT 50K

UPC: 191848491133

Company wide:
0 in stock
Documents & Guides
LED High Bay, 2' x 2', 120-277V, Lumens: 22000, Color Temperature: 5000K

Overview

LED High Bay, 2' x 2', 120-277V, Lumens: 22000, Color Temperature: 5000K

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted.

Also known as: 191848491133, IBE L24 22LM MVOLT 50K, LITIBE22LMMVOLT50K

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 22000
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 166
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Lumens: 22000
Light Technology: LED
Wattage: 166
Shape: Rectangular
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277