2' x 2' LED High Bay

Item #: 1173183

Cat #: IBE 18LM MVOLT 50K

UPC: 191848491072

Call for price
Company wide:
5 in stock
Documents & Guides
LED High Bay, 2' X 2' 120-277V, Lumens: 18000, Color Temperature: 5000K

Overview

LED High Bay, 2' X 2' 120-277V, Lumens: 18000, Color Temperature: 5000K

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted .

Also known as: 191848491072, IBE 18LM MVOLT 50K, LITIBE18LMMVOLT50K

Specifications

Wattage: 137
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Wattage: 137
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Lumens: 18000
Dimmable: Yes
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277