2' x 2' LED High Bay

Item #: 1173182

Cat #: IBE 18LM MVOLT 40K

UPC: 191848491027

$ 225.00 EA
Clearance
Price good while supplies last
Company wide:
85 in stock
Documents & Guides
LED High Bay, 2' x 2', 120-277V, Lumens: 18000, Color Temperature: 4000K. Acuity Ci Code: *25108M

Overview

LED High Bay, 2' x 2', 120-277V, Lumens: 18000, Color Temperature: 4000K. Acuity Ci Code: *25108M

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted .

Also known as: 191848491027, IBE 18LM MVOLT 40K, LITIBE18LMMVOLT40K

Specifications

Wattage: 137
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Wattage: 137
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Lumens: 18000
Dimmable: Yes
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277