2' x 2' LED High Bay

Item #: 1173181

Cat #: IBE 15LM MVOLT 50K

UPC: 191848491058

Company wide:
0 in stock
Documents & Guides
LED High Bay, 2' x 2', 120-277V, Lumens: 15000, Color Temperature: 5000K

Overview

LED High Bay, 2' x 2', 120-277V, Lumens: 15000, Color Temperature: 5000K

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted .

Also known as: 191848491058, IBE 15LM MVOLT 50K, LITIBE15LMMVOLT50K

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Lumens: 14300
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 107
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Lumens: 14300
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 107
Shape: Rectangular
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277