2' x 2' LED High Bay

Item #: 1173180

Cat #: IBE 15LM MVOLT 40K

UPC: 191848194133

Call for price
Company wide:
16 in stock
Documents & Guides
LED Economical Linear Bay Light: 2' x 2', 15,000LM, 120V-277V, 4000K Color Temperature. Acuity CI Code: *2503P2

Overview

LED Economical Linear Bay Light: 2' x 2', 15,000LM, 120V-277V, 4000K Color Temperature. Acuity CI Code: *2503P2

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted .

Also known as: 191848194133, IBE 15LM MVOLT 40K, LITIBE15LMMVOLT40K

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 14000
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 107
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Lumens: 14000
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 107
Shape: Rectangular
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277