2' x 2' LED High Bay

Item #: 1173177

Cat #: IBE L24 12LM MVOLT 50K

UPC: 191848491096

$ 229.27 EA
Company wide:
10 in stock
Documents & Guides
LED High Bay, 2' x 2', 120-277V, Lumens: 12000, Color Temperature: 5000K

Overview

LED High Bay, 2' x 2', 120-277V, Lumens: 12000, Color Temperature: 5000K

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted .

Also known as: 191848491096, IBE L24 12LM MVOLT 50K, LITIBE12LMMVOLT50*

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 83
Lumens: 11500
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Wattage: 83
Length: 24 in , 2 ft
Color: White
Dimmable: Yes
Shape: Rectangular
Width: 24 in, 2 ft
Lumens: 11500
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277