LED Bay Light

Item #: 1173173

Cat #: IBE 12LM MVOLT 40K

UPC: 191848491010

$ 159.00 EA
Clearance
Price good while supplies last
Company wide:
79 in stock
Documents & Guides
LED Bay Light, 24" Fixture Length, 12000 Lumens, 120-277V, 4000K

Overview

LED Bay Light, 24" Fixture Length, 12000 Lumens, 120-277V, 4000K

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted .

Also known as: 191848491010, IBE 12LM MVOLT 40K, LITIBE12LMMVOLT40K

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 83
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 11300
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Wattage: 83
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 11300
Shape: Rectangular
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277