$ 169.21 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
RRY PBPVCREPAIR-KIT
Overview
RRY PBPVCREPAIR-KIT
Plasti-Bond offers conductive Thread Compounds for use on field cut threads or raceways installed in wet locations. Touch-Up and repair compounds are available to repair minor damage to the exterior PVC factory coatings. Plasti-Bond thread compound is available in a pint cans with a brush‑top applicator. The exterior PVC touch-up compound is gray and available in a 12 oz. aerosol can or a pint can with brush-top applicator. The PVC-Coating Repair Kit is a UL-recognized, two-part epoxy formulated to bond to steel, aluminum, and PVC substrates. It is designed to repair damage to in-service lines and includes all tools needed to prepare a small surface prior to applying the epoxy patch.
Also known as: 784011330201, PBPVCREPAIR-KIT, RRYPBPVCREPAIRKIT
Specifications
No Specifications Available