PLATT logo

Dimmable LED Lamp, 12.2W

Item #: 1172951
Cat #: 12.2A21/PER/927-22/P/E26/WG 6/1FB T20
UPC: 046677479466
$ 8.04 EA
Company wide:
22 in stock
Dimmable LED Lamp, 12.2W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 25,000 Hrs. *Philips Part # 47946-9*, 12NC 929001941104. 75W Equivalent. **Title 20 Compliant. Okay for sale in California** Formally known as 12A21/PER/827-22/P/E26/WG 6/1FB, old 12NC 929001837504. Upgraded September 2019.

Overview

Dimmable LED Lamp, 12.2W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 25,000 Hrs. *Philips Part # 47946-9*, 12NC 929001941104. 75W Equivalent. **Title 20 Compliant. Okay for sale in California** Formally known as 12A21/PER/827-22/P/E26/WG 6/1FB, old 12NC 929001837504. Upgraded September 2019.
Also known as: 046677479466, 12.2A21/PER/927-22/P/E26/WG 6/1FB T20, PHI12A21PER92722PE

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White)
Lumens: 1100
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Range: 0.370 in - 0.500 in
Wattage: 12.200
Light Technology: LED
Dimming: Yes
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Shape: A21 (Arbitrary)
Range: 0.370 in - 0.500 in
Light Technology: LED
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Wattage: 12.200
Dimming: Yes

Customer Reviews

No reviews for this product
(0)