5W A19 LED Lamp, 22-27K

Item #: 1172948

Cat #: A19/PER/927-22/P/E26/WG-6/1FB-T20

UPC: 046677479428

$ 5.80 EA
Company wide:
0 in stock
Documents & Guides
5 Watt Frosted A19 Lamp, 450 Lumens, 2200K-2700K Color Temperature, CRI: 90, Dimmable, Title 20 Compliant *Philips Part # 479428*

Overview

5 Watt Frosted A19 Lamp, 450 Lumens, 2200K-2700K Color Temperature, CRI: 90, Dimmable, Title 20 Compliant *Philips Part # 479428*

Philips A19/A21 LED lamps are the smart alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.

Also known as: 046677479428, A19/PER/927-22/P/E26/WG-6/1FB-T20, PHI5A19MAS92722FRP

Specifications

Color: Frosted
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A19 (Arbitrary)
Lumens: 450
Standards: California Title 20
Color: Frosted
Shape: A19 (Arbitrary)
Standards: California Title 20
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Lumens: 450