PLATT logo

Sustainable

5A19/PER/927-22/P/E26/WG 6/1FB T20 *** Discontinued ***

Item #: 1172948
Cat #: 5A19/PER/927-22/P/E26/WG 6/1FB T20
UPC: 046677479428
$ 5.05 EA
Company wide:
15 in stock
5 Watt Frosted A19 Lamp, Lumens: 450, Color Temperature: 2200K-2700K, CRI: 90, Dimmable, Title 20 Compliant *** Discontinued *** *Philips Part # 479428*

Overview

5 Watt Frosted A19 Lamp, Lumens: 450, Color Temperature: 2200K-2700K, CRI: 90, Dimmable, Title 20 Compliant *** Discontinued *** *Philips Part # 479428*
Philips A19/A21 LED lamps are the smart alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677479428, 5A19/PER/927-22/P/E26/WG 6/1FB T20, PHI5.5A19PER82722P

Specifications

Color Temperature: 2200 (Warm White), 2700 (Warm White), 2700 (Warm White)
Lumens: 450
Standards: Title 20
Color Temperature: 2200 (Warm White), 2700 (Warm White), 2700 (Warm White)
Standards: Title 20
Lumens: 450

Customer Reviews

No reviews for this product
(0)