LED Troffer Retrofit Kit, 2x4, 32 Watt, 4300 Lumen, 4000K, 120-277V

Item #: 1172888

Cat #: 24CZRK-LD4-40HP-UNV-L840-CD1-U

UPC: 080083804658

Company wide:
0 in stock
Documents & Guides
LED Troffer Retrofit Kit, 2x4, 32 Watt, 4300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer Retrofit Kit, 2x4, 32 Watt, 4300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 080083804658, 24CZRK-LD4-40HP-UNV-L840-CD1-U, MET24CZRKLD440HPUN

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Length: 4 ft, 48 in
Lumens: 4300
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Type: Retrofit Kit, 0-10V Dimming
Lumens: 4300
Dimmable: Yes