GE TEYL2020B TEYx Circuit Breaker 2

Item #: 1172839

Cat #: TEYL2020B

UPC: 783164462371

$ 2620.85 EA
Company wide:
0 in stock
Documents & Guides
GED TEYL2020B 20A 2POLE 65KA 480/277 CKT BKR

Overview

GED TEYL2020B 20A 2POLE 65KA 480/277 CKT BKR
Also known as: 783164462371, TEYL2020B, ABBTEYL2020B

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 20
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 65 kA