Overload Relay, 300-Line Block, 27A, 1NO/NC Contact, NEMA Size 1

Item #: 1172838

Cat #: CR324C360A

UPC: 783166397459

$ 220.08 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, 300-Line Block, 27 Amp, with 1 Normally Open, 1 Normally Closed Contact, for NEMA Size 1 Starters, Manual Reset

Overview

Overload Relay, 300-Line Block, 27 Amp, with 1 Normally Open, 1 Normally Closed Contact, for NEMA Size 1 Starters, Manual Reset
Also known as: 783166397459, CR324C360A, ABBCR324C360A

Specifications

Size: 1
Family / Style: CR324
Amps: 27
Type: Overload Relay, Bi-Metal
Size: 1
Amps: 27
Family / Style: CR324
Type: Overload Relay, Bi-Metal