Starter, Reversing, Size 1, 27A, 120VAC Coil, 600VAC Rated, Open

Item #: 1172836

Cat #: CR309C002CAA

UPC: 783166392096

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, Reversing, Size 1, 27 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, with Auxiliary Contact

Overview

Starter, Reversing, Size 1, 27 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, with Auxiliary Contact
Also known as: 783166392096, CR309C002CAA, ABBCR309C002CAA

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Size: 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Size: 1
Volts AC: 600
Type: Reversing, Starter
Amps: 27