Breaker, 110A, 480VAC, 250VDC, 3P, Molded Case, 5kAIC

Item #: 1172824

Cat #: TED134110WL

UPC: 783164204117

$ 2478.20 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 110 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 110 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164204117, TED134110WL, ABBTED134110WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 110
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 110
Interrupt Rating AC: 18 kA