LED Floodlight Luminaire, Small, Knuckle

Item #: 1172816

Cat #: NFFLD-S-C70-KNC-UN

UPC: 080083760282

Company wide:
0 in stock
Documents & Guides
LED Floodlight Luminaire, Small, 2,700 Lumens, Knuckle, 120/277

Overview

LED Floodlight Luminaire, Small, 2,700 Lumens, Knuckle, 120/277

The Night Falcon™ LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a costeffective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, building facade lighting, accent and signage lighting in both commercial and industrial applications. The Night Falcon luminaire is UL/cUL listed for wet locations and is IP66 rated.

Also known as: 080083760282, NFFLD-S-C70-KNC-UN, LMKNFFLDSC70KNCUNV

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 20
Mounting: Knuckle
Lumens: 2700
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Dimmable: Yes
Wattage: 20
Lumens: 2700
Light Technology: LED