LED Outdoor Emergency Light, 25'

Item #: 1172814

Cat #: SELW25

UPC: 080083763894

Company wide:
0 in stock
LED Outdoor Emergency Light, 25 Feet of Coverage, Silver

Overview

LED Outdoor Emergency Light, 25 Feet of Coverage, Silver
Also known as: 080083763894, SELW25, SURSELW25

Specifications

Material: Thermoplastic
Color: Silver
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED
Color: Silver
Volts DC: 4.800
Volts AC Range: 120 - 277