LED Round High Bay, 40K

Item #: 1172807

Cat #: SSLED-LD5-24-W-UNV-L840-CD2-U

UPC: 080083817207

$ 407.28 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
LED Round High Bay, Wide Distribution, 120-277V, 24000 Lumens, 4000K, 0-10V Dimming

Overview

LED Round High Bay, Wide Distribution, 120-277V, 24000 Lumens, 4000K, 0-10V Dimming

The new Steeler LED High Bay is the energy efficient solution for both low bay and high bay applications. Designed with precision optics, the Steeler delivers industry leading performance utilizing the latest in LED technology. The Steeler’s durable and compact design provides quick and easy installation for retrofitting outdated HID and linear fluorescent high bays.

Also known as: 080083817207, SSLED-LD5-24-W-UNV-L840-CD2-U, METSSLEDLD524WUL84

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 24000
Shape: Round
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: Round
Dimmable: Yes
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277