Garage Fan

Item #: 1172762

Cat #: GA ES-1500

UPC: 811658020230

$ 697.61 EA
Company wide:
2 in stock
Garage Fan, 120V, Watts: 47, CFM: 1452, Dimensions: 16-1/4" x 18-1/4" x 20".

Overview

Garage Fan, 120V, Watts: 47, CFM: 1452, Dimensions: 16-1/4" x 18-1/4" x 20".
Also known as: 811658020230, GA ES-1500, QCMGAES1500

Specifications

Volts AC: 120
CFM: 1452
Volts AC: 120
CFM: 1452