Trident Pro Series Whole House Fan

Item #: 1172757

Cat #: QC TRI PRO-6.0X

UPC: 811658021404

Company wide:
0 in stock
Documents & Guides
Whole House Fan, Series: Trident Pro, CFM: 5708/4319, Watts: 777/560, Duct Diameter: 22", Grille: 16" x 38", Permanent Split Capacitor (PSC) Motor. Not available for shipment to Hawaii.

Overview

Whole House Fan, Series: Trident Pro, CFM: 5708/4319, Watts: 777/560, Duct Diameter: 22", Grille: 16" x 38", Permanent Split Capacitor (PSC) Motor. Not available for shipment to Hawaii.

The Trident Pro series is one of two lines that make up our Pro series of fans only available to licensed contractors through our authorized wholesale locations. The Trident Pro line consists of several modelsranging from 1,500 CFM all the way to 7,000 CFM! There are also different speed options depending on the unit allowing homeowners to control how much airflow they want moving through their home. The Trident Pro series has a permanent split capacitor (PSC) motor which are extremely dependable, and very common in many electronic products. The PSC motor offers reliability, and great energy savings. Also included with the unit are the switch and timer. This ensures that everything needed for the install is included all in one box! On top of all this, the Trident Pro series comes with an industry leading 15-year motor warranty! If you are looking for great energy efficiency & reliability at the most affordable up-front cost, look no further than the Trident Pro series!

Also known as: 811658021404, QC TRI PRO-6.0X, QCMTRIPRO6.0X

Specifications

Diameter: 22 in
Volts AC: 120
CFM: 5708
Diameter: 22 in
CFM: 5708
Volts AC: 120