Stealth Pro Series Whole House Fan

Item #: 1172749

Cat #: QC STL PRO-7.0X

UPC: 811658021480

Call for price
Company wide:
1 in stock
Documents & Guides
Whole House Fan, Series: Stealth Pro, CFM: 6996/5448/4308, Watts: 725/319/166, Duct Diameter: 24", Grille: 16" x 38", Electronically Commutated (ECM) AC/DC Brushless Motor. Not available for shipment to Hawaii.

Overview

Whole House Fan, Series: Stealth Pro, CFM: 6996/5448/4308, Watts: 725/319/166, Duct Diameter: 24", Grille: 16" x 38", Electronically Commutated (ECM) AC/DC Brushless Motor. Not available for shipment to Hawaii.

The QuietCool Stealth Pro whole house fanfeatures our patented, self-contained duct system that hangs in the attic to help neutralize the sound and noise vibration heard in the home. The result is zero noise vibration allowing the system to be used in the home without disturbing anyone who may be sleeping.

Also known as: 811658021480, QC STL PRO-7.0X, QCMSTLPRO7.0X

Specifications

Diameter: 24 in
Volts AC: 120
CFM: 6996
Diameter: 24 in
CFM: 6996
Volts AC: 120