Stealth Pro Series Whole House Fan

Item #: 1172736

Cat #: QC STL PRO-3.3X

UPC: 811658021442

Call for price
Company wide:
0 in stock
Documents & Guides
Whole House Fan, Series: Stealth Pro, CFM: 3159/1980, Watts: 264/74.6, Duct Diameter: 16", Grille: 16" x 24", Electronically Commutated (ECM) AC/DC Brushless Motor. Not available for shipment to Hawaii.

Overview

Whole House Fan, Series: Stealth Pro, CFM: 3159/1980, Watts: 264/74.6, Duct Diameter: 16", Grille: 16" x 24", Electronically Commutated (ECM) AC/DC Brushless Motor. Not available for shipment to Hawaii.

The QuietCool Stealth Pro whole house fan features our patented, self-contained duct system that hangs in the attic to help neutralize the sound and noise vibration heard in the home. The result is zero noise vibration allowing the system to be used in the home without disturbing anyone who may be sleeping.

Also known as: 811658021442, QC STL PRO-3.3X, QCMSTLPRO3.3X

Specifications

Volts AC: 120
Diameter: 16 in
CFM: 3159
Volts AC: 120
CFM: 3159
Diameter: 16 in