16/1C (19STR) TFFN

Item #: 1172649

Cat #: M516ST03

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC M516ST-03 16/1C (19STR) TFFN

Overview

OMC M516ST-03 16/1C (19STR) TFFN

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M516ST03, OMNM516ST03

Specifications

Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Red
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon