4W CA11 LED Lamp, 27K, Clear

Item #: 1172642

Cat #: S29923

UPC: 045923299230

Company wide:
0 in stock
Documents & Guides
4 Watt CA11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Overview

4 Watt CA11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Satco's S29923 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923299230, S29923, SATS29923

Specifications

Color: Clear
Wattage: 4
Volts AC: 120
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 4
Shape: CA11 (Candle Angular)
Lumens: 350
Light Technology: LED
Base: Candelabra Screw (E12)