Toughsystems Low Van Racking Storage

Item #: 1172564

Cat #: DWST08240

UPC: 076174755251

Company wide:
0 in stock
Documents & Guides
DEW DWST08240 Van Racking Tough System Solution

Overview

DEW DWST08240 Van Racking Tough System Solution

The DEWALT® ToughSystem® Van Racking Solution is the first crash-tested modular storage rack for vans. This light-weight low van racking solution fits vans with a minimum height of 35-1/4” and a maximum height of 62" high. This unit can easily be self-assembled with common household tools and an easy-to-follow instruction video can be found on this page to assist with setup. For a high version for larger vans, please see DWST08241. Most ToughSystem® modules are compatible with this racking system, making it easy to customize your storage solution to meet your needs. Brackets easily fold out of the way should you need to transport a large item. Utilize the DEWALT® Toolboxes, Workshop and wheeled modules to complete this full storage solution.

Also known as: 076174755251, DWST08240, DEWDWST08240

Features & Benefits

  • Easily install this system using common household tools
  • Customizable storage system allowing for additional brackets and racking to accommodate most van spaces.
  • Brackets fold easily for space efficiency
  • 150 lb. MAX load per rack
  • Compatible with most ToughSystem® storage modules that are sold separately.

Specifications

Color: Black
Color: Black