PLATT logo

Sustainable

Splice Bar *** Discontinued ***

Item #: 1172525
Cat #: XR-1000-SPLC-M1
UPC:
$ 4.25 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Splice Bar for XR1000 Rail Only, Bonded, Mill Finish, Self-Tapping Screws are Included. *** Discontinued ***

Overview

Splice Bar for XR1000 Rail Only, Bonded, Mill Finish, Self-Tapping Screws are Included. *** Discontinued ***
Also known as: XR-1000-SPLC-M1, IRNXR1000SPLCM1

Specifications

Length: 12 in
Color: Silver
Material: Aluminum
Family / Style: XR1000
Product Weight: .048 lbs
Finish: Mill
Length: 12 in
Material: Aluminum
Product Weight: .048 lbs
Color: Silver
Family / Style: XR1000
Finish: Mill

Customer Reviews

No reviews for this product
(0)