Stopper Sleeve, 40mm

Item #: 1172518

Cat #: UFO-STP-40MM-M1

UPC:

Company wide:
0 in stock
Stopper Sleeve, Clear Anodized Aluminum, For 40 MM Module, Order 1 Each.

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 40 MM Module, Order 1 Each.

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: UFO-STP-40MM-M1, IRNUFOSTP40MMM1

Specifications

Size: 40 mm
Color: Silver
Material: Aluminum
Family / Style: UFO
Weight: .025 lbs
Finish: Mill
Size: 40 mm
Material: Aluminum
Weight: .025 lbs
Color: Silver
Family / Style: UFO
Finish: Mill