This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Stopper Sleeve, Clear Anodized Aluminum, For 35 MM Module, Order 1 Each.
Overview
Stopper Sleeve, Clear Anodized Aluminum, For 35 MM Module, Order 1 Each.
IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe
Also known as: UFO-STP-35MM-M1, IRNUFOSTP35MMM1
Specifications
| Size: | 35 mm |
| Color: | Silver |
| Material: | Aluminum |
| Family / Style: | UFO |
| Weight: | .022 lbs |
| Finish: | Mill |
| Size: | 35 mm |
| Material: | Aluminum |
| Weight: | .022 lbs |
| Color: | Silver |
| Family / Style: | UFO |
| Finish: | Mill |