PLATT logo

Sustainable

*** DISCONTINUED ***

Item #: 1172493
Cat #: FF2-01-B1
UPC:
Call for price
Company wide:
0 in stock
Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each *** DISCONTINUED ***

Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each *** DISCONTINUED ***
IronRidge FlashFoot2 raises the bar in solar roof protection. The unique water seal design is both elevated and encapsulated, delivering redundant layers of protection against water intrusion. Available in mill and black finishes. In addition, the twist-on Cap perfectly aligns the rail attachment with the lag bolt to maximize mechanical strength. The flashing has a 9” x 12” profile, which minimizes interference with roofing nails. Comes with flashing, lag bolt, and Cap. Passed the TAS-100 Wind-Driven Rain Test.
Also known as: FF2-01-B1, IRNFF201B1

Specifications

Product Height: 12 in
Color: Black
Product Width: 9 in
Material: Aluminum
Family / Style: FlashFoot2
Product Weight: 1.000 lbs
Finish: Mill
Product Height: 12 in
Product Width: 9 in
Family / Style: FlashFoot2
Finish: Mill
Color: Black
Material: Aluminum
Product Weight: 1.000 lbs

Customer Reviews

No reviews for this product
(0)