LED, Post Top Retrofit, 35W, 4000K

Item #: 1172403

Cat #: LED-8033M40-A

UPC: 844006083342

Company wide:
0 in stock
Documents & Guides
LED, Post Top Retrofit, 35W, 4000K, 5237 Lumen, 120-277V, Mogul Base, Replaces 175 Watt HID Lamp. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.### Installing surge/lightning protectors is highly recommended. ###

Overview

LED, Post Top Retrofit, 35W, 4000K, 5237 Lumen, 120-277V, Mogul Base, Replaces 175 Watt HID Lamp. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.### Installing surge/lightning protectors is highly recommended. ###

Light Efficient Design’s Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.

Also known as: 844006083342, LED-8033M40-A, LGDLED8033M40A

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Type: Retrofit, Ballast Bypass (Type B)
Material: Plastic
Lumens: 5237
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 35
Type: Retrofit, Ballast Bypass (Type B)
Lumens: 5237
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED
Base: Mogul Extended Screw (EX39)