12 AWG THHN/THWN-2 Stranded Copper, Blue w/White Stripe, 500'

Item #: 1172288

Cat #: 12THHNCSTRBLUWHIX5

UPC:

$ 0.34 FT
Company wide:
32,000 in stock
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Blue with White Stripe, 500 Foot Reel, 600 Volts

Overview

12 AWG THHN/THWN-2 Stranded Copper, Blue with White Stripe, 500 Foot Reel, 600 Volts

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 12THHNCSTRBLUWHIX5, 12THHNCSTRBLUWHI50

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Blue/White
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded