NH FUSED ISOLATOR - 160A

Item #: 1172281

Cat #: 9343000

UPC: 639889840768

$ 282.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
NH fuse-switch-disconnectors, size 00 to 3, material: Polyamide (PA 6), Fire protection corresponding to UL 94-V0, Contact tracks: Electrolytic copper, silver-plated, color: Chassis: RAL 7035, Cover: RAL 7035/7001

Overview

NH fuse-switch-disconnectors, size 00 to 3, material: Polyamide (PA 6), Fire protection corresponding to UL 94-V0, Contact tracks: Electrolytic copper, silver-plated, color: Chassis: RAL 7035, Cover: RAL 7035/7001
Also known as: 639889840768, 9343000, RIT9343000

Specifications

Poles: 3
Amps: 160
Mounting: Surface
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 160
Volts AC: 600