4' 25W T5 LED Lamp, 35K

Item #: 1172243

Cat #: S29717

UPC: 045923297175

Company wide:
0 in stock
Documents & Guides
T5 LED Lamp, 25W, 120-277V, Base: G13 Miniature Bi-Pin Base, Lumens: 3200, Color Temperature: 3500K, Rated Life: 50,000

Overview

T5 LED Lamp, 25W, 120-277V, Base: G13 Miniature Bi-Pin Base, Lumens: 3200, Color Temperature: 3500K, Rated Life: 50,000
Also known as: 045923297175, S29717, SATS29717

Specifications

Wattage: 25
Length: 4 ft, 48 in
Lumens: 3200
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Wattage: 25
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Dimmable: No
Material: Safety Coated Glass
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277