5W T10 LED Lamp, 30K

Item #: 1172185

Cat #: S9892

UPC: 045923098925

Company wide:
0 in stock
Documents & Guides
5 Watt T10 LED; Clear; Medium Base; 3000K; 450 Lumens; 120 Volt

Overview

5 Watt T10 LED; Clear; Medium Base; 3000K; 450 Lumens; 120 Volt
Also known as: 045923098925, S9892, SATS9892

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Shape: T10 (Tubular)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Material: Glass
Lumens: 450
Dimmable: Yes