STR PLUG 3P+T 16A 220V

Item #: 1172173

Cat #: 52043

UPC: 785007551143

$ 56.45 EA
Company wide:
0 in stock
Documents & Guides
PS 52043 STR PLUG 3P+T 16A 220V

Overview

PS 52043 STR PLUG 3P+T 16A 220V
Also known as: 785007551143, 52043, PAS52043

Specifications

No Specifications Available