2P/3W 50A 125V Angle Plug

Item #: 1172169

Cat #: 4339-9

UPC: 785007034288

$ 189.82 EA
Company wide:
0 in stock
Documents & Guides
2 pole/3 Wire,50amp 125volt Angle Plug, Yellow

Overview

2 pole/3 Wire,50amp 125volt Angle Plug, Yellow
Also known as: 785007034288, 4339-9, PAS43399

Specifications

Type: Plug
Material: Nylon
Mounting: Wall
Color: Yellow
Type: Plug
Mounting: Wall
Material: Nylon
Color: Yellow