P&S 26852 RECP DUP SPLEX 20A 250V S

Item #: 1172166

Cat #: 26852

UPC: 785007786361

Company wide:
0 in stock
Documents & Guides
PAS 26852 RECP DUP SPLEX 20A

Overview

PAS 26852 RECP DUP SPLEX 20A
Also known as: 785007786361, 26852, PAS26852

Specifications

No Specifications Available