CONNECTOR 60A600V

Item #: 1172165

Cat #: 26527

UPC: 785007265279

Company wide:
0 in stock
Documents & Guides
60A 600V 4-Pole 5-Wire Power Interruptor

Overview

60A 600V 4-Pole 5-Wire Power Interruptor
Also known as: 785007265279, 26527, PAS26527

Specifications

Amps: 60
Amps: 60