CONN 3P 4W 60A 600VAC PW INT

Item #: 1172161

Cat #: 26414

UPC: 785007264142

Company wide:
0 in stock
Documents & Guides
Connector 3pole 4wire 60amp 600volt Ac Power Interrupting

Overview

Connector 3pole 4wire 60amp 600volt Ac Power Interrupting
Also known as: 785007264142, 26414, PAS26414

Specifications

No Specifications Available