CONN 5W 30A600VAC 20A250VDC ARM PW

Item #: 1172154

Cat #: 25414

UPC: 785007254143

Company wide:
0 in stock
Documents & Guides
No Documents Available
Connector 4pole 5wire 30z/600vac 20a/250vdc Armr Power

Overview

Connector 4pole 5wire 30z/600vac 20a/250vdc Armr Power
Also known as: 785007254143, 25414, PAS25414

Specifications

No Specifications Available