Receptacle, Grounding, 2P3W, 20A/125VAC, 10A/250VDC/480VAC

Item #: 1172151

Cat #: 23000-G

UPC: 785007206210

Company wide:
0 in stock
Documents & Guides
Receptacle, Grounding, Non-Metallic, 2P3W, 20 Amp, 125 Volt AC, 10 Amp, 250 Volt DC/480 Volt AC

Overview

Receptacle, Grounding, Non-Metallic, 2P3W, 20 Amp, 125 Volt AC, 10 Amp, 250 Volt DC/480 Volt AC
Also known as: 785007206210, 23000-G, PAS23000G

Specifications

Volts DC: 250
Volts AC: 480, 125
Amps: 10, 20
Volts DC: 250
Amps: 10, 20
Volts AC: 480, 125