PLUG 3P 4W 30A 480VAC PW INT

Item #: 1172146

Cat #: 20445-N

UPC: 785007230208

Company wide:
0 in stock
Documents & Guides
Plug 3pole 4wire 30amp 480volt Power Interrupting

Overview

Plug 3pole 4wire 30amp 480volt Power Interrupting
Also known as: 785007230208, 20445-N, PAS20445N

Specifications

No Specifications Available